This item is Discontinued.
This item is Discontinued.
Fusible Air Conditioning Disconnect Switch, 30 A, 240V AC, 2 pole, NEMA 3R (Discontinued)
Mfr #
P035F
Zoro #
G6984384
UPC # 784567300062
Country of Origin Unknown
Category Safety Disconnect Switches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P035F
- Zoro #
- G6984384
- UPC #
- 784567300062
- Country of Origin
- Unknown
- Item
- Air Conditioning Disconnect Switch
- Protection Method
- Fusible
- Phase
- 1
- Voltage
- 240V AC
- NEMA Enclosure Type
- 3R
- Material
- Plastic
- Number of Poles
- 2
- Duty
- General
- Amps
- 30 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.