This item is Discontinued.

This item is Discontinued.
Fusible Air Conditioning Disconnect Switch, 30 A, 240V AC, 2 pole, NEMA 3R (Discontinued)
Mfr #
U035F2
Zoro #
G6982318
UPC # 784567301021
Country of Origin Unknown
Category Safety Disconnect Switches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U035F2
- Zoro #
- G6982318
- UPC #
- 784567301021
- Country of Origin
- Unknown
- Item
- Air Conditioning Disconnect Switch
- Protection Method
- Fusible
- Voltage
- 240V AC
- NEMA Enclosure Type
- 3R
- Material
- Steel
- Duty
- General
- Amps
- 30 A
- Number of Poles
- 2