This item is Discontinued.

No Product Image Available

This item is Discontinued.

Midwest

Fusible Air Conditioning Disconnect Switch, 60 A, 240V AC, 2 pole, NEMA 3R (Discontinued)

Mfr # P065F
Zoro # G6984558
UPC # 784567300079
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P065F
Zoro #
G6984558
UPC #
784567300079
Country of Origin
Unknown

Details

Item
Air Conditioning Disconnect Switch
Protection Method
Fusible
Phase
1
Voltage
240V AC
Duty
General
Material
Plastic
Number of Poles
2
NEMA Enclosure Type
3R
Amps
60 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.