This item is Discontinued.
This item is Discontinued.
Fusible Air Conditioning Disconnect Switch, 60 A, 240V AC, 2 pole, NEMA 3R (Discontinued)
Mfr #
U065F1
Zoro #
G6982327
UPC # 784567300055
Country of Origin Unknown
Category Safety Disconnect Switches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U065F1
- Zoro #
- G6982327
- UPC #
- 784567300055
- Country of Origin
- Unknown
- Item
- Air Conditioning Disconnect Switch
- Protection Method
- Fusible
- Phase
- 1
- Voltage
- 240V AC
- Material
- Steel
- Number of Poles
- 2
- NEMA Enclosure Type
- 3R
- Amps
- 60 A
- Duty
- General