This item is Discontinued.

This item is Discontinued.
Nonfusible Air Conditioning Disconnect Switch, 60 A, 240V AC, 2 pole, NEMA 3R (Discontinued)
Mfr #
U065P
Zoro #
G6982336
UPC # 784567300031
Country of Origin United States
Category Safety Disconnect Switches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U065P
- Zoro #
- G6982336
- UPC #
- 784567300031
- Country of Origin
- United States
- Item
- Air Conditioning Disconnect Switch
- Protection Method
- Nonfusible
- Phase
- 1
- Voltage
- 240V AC
- Number of Poles
- 2
- Duty
- General
- Amps
- 60 A
- Material
- Metal
- NEMA Enclosure Type
- 3R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.