Midwest Rake
60" Handle, Aluminum, Yellow, 60"L, Threaded Tip, Fiberglass
Mfr # SA20173
Zoro # G7990039
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Handle Color Yellow
- Length 60"
- Product Type Handle,Aluminum,Yellow,60"L,Threaded Tip
- Accessory Type Handle,Aluminum,Yellow,60"L,Threaded Tip
Explore More Products
- MIDWEST RAKE 72" Tapered Handle, Wood, 72" L x 1-1/8" Thick, Hardwood SP20221
- MIDWEST RAKE Handle, 82" L, Threaded Tip, 6" dia. Grip SA20175
- MIDWEST RAKE 72" Handle, Wood, 72"L x15/16" dia, w/Metal Tip, Wood SP20216
- MIDWEST RAKE Handle, 66" L, Threaded Tip, 6" dia. Grip SA20174
- MIDWEST RAKE 60" Tapered Handle, Wood, 60" L x 1-1/8" Thick, Hardwood SP20220
- MIDWEST RAKE 60" Handle, Wood, 60"L x15/16" dia, w/Metal Tip, Wood SP20215
- NATIONAL HARDWARE 2.5 in. L Vinyl Coated Red Steel Broom/Tool Hook 15 lb. cap. , 2PK N112-020
- LIBMAN Libman Commercial 60" Steel Handle - Nylon Thread - 601 601
- SORBO Extension Pole California Dream 8 Foot 1387
- LINK HANDLES Broom Handle 54", 1-1/8" Dia., Tapered 66439
- TRUPER Truper 2861417 36 in. Wood Heavy Duty Replacement Handle; Brown 2861417
- Midwest Rake Handles, Frames and Braces