TF60RCP Disconnect Switch, Type AC, 9 in L, 60 A, 240 V, Lug Terminal
- Mfr # U065F1P
- Zoro # G225008833
product price:Â
$
65.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U065F1P
- Zoro #
- G225008833
- UPC #
- 783164696905
- Country of Origin
- Mexico
Description
Steel enclosure. 2-pole, 3-wire, 120/240 VAC, rated 10 hp. Uses cartridge fuses. For central air conditioner. Designed to comply with code requirements for disconnecting means within sight of central air conditioners and heat pumps. Removable closing cap not included. Equipment ground. 14-3 AWG lug wire range. 6-1/2 x 9 x 3-1/4 in. UL869 service equipment, UL listed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.