12V 12AH Battery for CSB Battery GP12120-F2
Mfr # MAX3531987
Zoro # G415136629
Specifications
Details
- MFR #
- MAX3531987
- Zoro #
- G415136629
- UPC #
- 747104718256
- Country of Origin
- Viet Nam
Description
Delivering power when you need it, the Mighty Max ML12-12F2 12 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML12-12F2 is an Absorbent Glass Mat AGM technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more.
- • ML12-12F2 SLA is a 12V 12AH Sealed Lead Acid (SLA) rechargeable maintenance free battery - UL Certified
- • Dimensions: 5.94 inches x 3.86 inches x 3.98 inches. Terminal: F2. Listing is for the Battery only. No wire harness or mounting accessories included.
- • SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover.
- • Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures.