Shop MIGHTY MAX BATTERY
Create Account
12V 35AH U1 Lithium Replacement Battery for Heartway Bolero PF2
- Mfr # ML35-12LI-U1274
- Zoro # G304838955
product price:Â
$
225.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ML35-12LI-U1274
- Zoro #
- G304838955
- UPC #
- 29483240604
- Country of Origin
- Viet Nam
Description
Invest in power with the Mighty Max 12V 35ah U1 Lithium Iron Phosphate Battery. The ML35-12LI-U1 will take your deep cycle battery experience to a whole new horizon. Manufactured with the highest quality components and the customers safety in mind, this battery contains a battery management system (BMS). BMS provides all kinds of protection for the battery and customer, equipped with Over charge and short circuit protection. Weighing only 10.00 lbs. and being a direct drop in replacement for its sister sealed lead acid and Gel batteries which weigh a hefty 24.00 lbs. Lighter, stronger and longer life span with 2500 cycles makes this the ideal battery for all your Deep Cycle applications such as, Solar / wind energy systems, Off Grid systems, RV, Camping, Backup power systems and much more. Attention - Designed to be used in parallel with a maximum of 4 identical batteries. Do not connect in series. Make sure to only use a compatible lithium charger for this battery and tightly screw the terminals. Having loose terminals will cause a buildup of heat resulting in damage to the battery.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
NY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.