200 Watt 12 Volt, High Efficiency Monocrystalline Solar Panel With Solar Connectors
- Mfr # MAX4140879
- Zoro # G423573362
product price:
$
181.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MAX4140879
- Zoro #
- G423573362
- UPC #
- 654599552121
- Country of Origin
- Viet Nam
Description
Big power, built for the long haul. The Mighty Max 200-Watt 12V Monocrystalline Solar Panel delivers serious off-grid energy with high-efficiency Grade A+ cells and a rugged, weatherproof design. Whether you’re powering your RV, cabin, boat, or home backup system, this panel offers reliable performance even in tough environments. With a 23.3% cell efficiency rating, it captures more energy from the sun and produces up to 1000 watt-hours per day under ideal conditions. It performs reliably in cloudy or shaded weather, making it an excellent choice for year-round solar setups. Constructed with an IP65-rated junction box, anodized aluminum frame, and 3.2mm tempered glass, this panel withstands high winds, snow loads, dust, and daily exposure to the elements. It is designed to operate in extreme temperatures from -40°F to 185°F (-40°F to 185°F), giving you dependable power through every season. It includes MC4-compatible connectors for fast and secure installation. Put the sun to work with Mighty Max Solar. Power through any season and watt-ever the need, this panel delivers.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.