Skip to Main Content

Featured Categories

  • Tools & Machining
  • Shipping, Packaging & Office Supplies
  • Plumbing
  • Safety

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Shipping, Packaging & Office Supplies
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us
Added to Cart
Zoro Homepage
quick-order Quick Order

Top Support Links

Support Hub
Contact Us
Track my order
Start a return
Start a quote
View order history
Tax & Business Documents
Sell on Zoro
... Cart
  • Low prices on everyday needs. Shop Zoro Select
  • FREE Shipping on orders over $50 after you sign in.
  • Get 30 days to pay with Net 30. Apply Now
  1. Home
  2. /
  3. Electronics
  4. /
  5. Batteries & Battery Chargers
  6. /
  7. Sealed Lead Acid Batteries
  8. /
  9. 6V 12AH Replacement Battery for Injusa Rhino Baja Truck + 6V Charger
Mighty Max Battery 6V 12AH Replacement Battery for Injusa Rhino Baja Truck + 6V Charger ML12-6F2CHRGR57 - main

Mighty Max Battery

6V 12AH Replacement Battery for Injusa Rhino Baja Truck + 6V Charger

  • Mfr # ML12-6F2CHRGR57

  • Zoro # G600802971


product price: $29.99
/ea

Key Features

  • Chemistry SLA, AGM
  • Width 5.94 in
  • Depth 1.94 in
  • Height 3.82 in
  • Weight 4.06 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Product Information

  • Brand Mighty Max Battery
  • MFR # ML12-6F2CHRGR57
  • Zoro # G600802971
  • UPC #
    730052652253
  • Country of Origin Viet Nam
  • Category Sealed Lead Acid Batteries

Dimensions

Width 5.94 in
Depth 1.94 in
Height 3.82 in

Details

Chemistry SLA, AGM
Weight 4.06 lbs
Amperage 12 AH
Voltage 6 V
Terminal F2
Item Sealed Lead Acid Battery

Description

Delivering power when you need it, the Mighty Max ML12-6F2 6 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML12-6F2 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. This is a rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, 6 Volt Charger is included.

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: GU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products

  • MOXA 1Port Modbus/Ethernet/Ip-To-Profinet Gateway, 0 To 60 Deg.C Operating (MGate 5103)
  • CORNING Costar 2.0 mL Snap Cap Microcentrifuge Tube, Polypropylene, PK500 (3213)
  • DURACELL Specialty Watch Battery, PK3 (D303/357B3PK)
  • BLACK BOX Db9 Extension Cable w/ Emi/Rfi Hoods, (EDN12H-0075-FF)
  • MIGHTY MAX BATTERY 12V 150AH SLA Replacement Battery for Crown CR-GC150 (MAX3944988)
  • MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Power Patrol FAS1075 - 10 Pack (ML7-12MP103612512751114)
  • MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Jiming JM-6M4.5AC + 6V Charger (ML4-6CHRGR360)
  • MIGHTY MAX BATTERY 12V 100Ah SLA Battery Replacement for Zoeller Sump Pump (ML100-13278)
  • MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Husqvarna ZTH4218 0Turn Lawn Mower (ML-U1-CCAHR297)
  • MIGHTY MAX BATTERY 12V 9AH Replacement Battery for APC / UPS BATTERY RBC110 RBC24 RBC17 - 8PK (MAX3433945)
  • BATTERY CLERK AJC Power Patrol SLA0959 Sealed Lead Acid - AGM - VRLA Battery (SLA0959-Power-Patrol-6V-12Ah-SLA)
  • MIGHTY MAX BATTERY ML75-12 12V 75Ah Battery for Advanced Technology Battery - ALL MODELS (ML75-123)

Sign Up & Save

Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

Follow Us

  • Facebook
  • YouTube
  • LinkedIn
  • Instagram

Information

  • About Us
  • Accessibility
  • Careers
  • Inclusion
  • Giving Back
  • Resource Hub
  • Returns
  • Shipping

Shopping

  • Brands
  • My Account
  • Payments
  • Promo Codes
  • Sitemap
  • Track My Order

Services

  • Customer Service
  • FAQs
  • Net 30 Terms
  • Reseller Program
  • Sell on Zoro
  • Participate in Research

Zoro, Inc

Connect

Customer Service From Real People

  • Phone: (855) 289-9676
  • Contact Us

© 2011-2025 Zoro Tools, Inc. All rights reserved.
  • Terms & Conditions
  • Terms of Access
  • Privacy Policy
Zoro, Inc