Shop MIGHTY MAX BATTERY
Create Account
ML-AC612 6V/12V Charger for Napco Alarms RBAT-4 12V 5Ah SLA Battery
- Mfr # MAX3497608
- Zoro # G009133614
product price:Â
$
18.59
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
- MAX3497608
- Zoro #
- G009133614
- UPC #
- 730052476064
- Country of Origin
- Viet Nam
Description
The Mighty Max ML-AC612 charger is ideal for charging any 6-Volt or 12-Volt Sealed Lead Acid battery. This charger comes equipped with an easy to use charger head with a switch to effortlessly change from 6-Volt to 12-Volt and Back. Set includes one charger head with a long cord with alligator clips to allow easy connection to your batteries connectors.