ML-U1-CCAHR-XRP 12V 320CCA Replacement Battery for Husqvarna LGT2654 Garden U1R Lawn Mower
- Mfr # MAX4038348
- Zoro # G515136581
Specifications
Product Information
- MFR #
- MAX4038348
- Zoro #
- G515136581
- UPC #
- 747104331691
- Country of Origin
- Viet Nam
Description
This ML-U1-CCAHR-XRP 12 volts 320 CCA absorbed glass mat AGM battery is made with the highest quality pure virgin lead 99.99% to create a long lasting, durable power source for any machinery requiring a cold cranking power source. The advanced pure lead technology, lower internal resistance and increased plate compression give this battery a longer service life, better deep cycling and overall quicker start-ups for all your lawn and garden machinery. The clever, non-spillable design allows the battery to sit and function in virtually any position increasing your opportunity for ease of mounting. The tough AGM separators and high cell composition increase this battery's vibration resistance up to 20 times more than that of conventional batteries making it perfect for all your lawn and garden machinery.
- • ML-U1-CCAHR-XRP is a 12V 320 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) Battery
- • Dimensions: 7.62 inches x 5.00 inches x 6.25 inches. Polarity: Positive on Right, Negative on Left. Listing is for the Battery and Screws only. No wire harness or mounting accessories included.
- • SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover.
- • Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.