ML2.3-12 - 12 Volt 2.3 AH, F1 Terminal, Rechargeable SLA AGM Battery
- Mfr # MAX4096778
- Zoro # G515136673
Specifications
Details
- MFR #
- MAX4096778
- Zoro #
- G515136673
- UPC #
- 654599159009
- Country of Origin
- Viet Nam
Description
Delivering power when you need it, the Mighty Max ML2.3-12 12 Volt 2.3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML2.3-12 is an Absorbent Glass Mat AGM technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more.
- • ML2.3-12 SLA is a 12V 2.3AH Sealed Lead Acid (SLA) rechargeable maintenance free battery - UL Certified
- • Dimensions: 7.00 inches x 1.38 inches x 2.50 inches. Terminal: F1. Listing is for the Battery only. No wire harness or mounting accessories included.
- • SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures and long service life.
- • Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.