ML7-12GEL - 12 Volt 7 AH, GEL Type, F1 Terminal, Rechargeable SLA AGM Battery
- Mfr # MAX4057491
- Zoro # G115136585
Specifications
Details
- MFR #
- MAX4057491
- Zoro #
- G115136585
- UPC #
- 747104902259
- Country of Origin
- Viet Nam
Description
Delivering power when you need it, the Mighty Max ML7-12GEL 12 Volt 7 AH Maintenance Free battery. Requires no addition of water during the life of the battery. The Mighty Max ML7-12 GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more
- • ML7-12GEL is a 12V 7AH GEL rechargeable maintenance free battery.
- • Dimensions: 6.00 inches x 2.55 inches x 3.88 inches. Terminal: F1. Listing is for the Battery and Screws only. No wire harness or mounting accessories included.
- • Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance.
- • True deep cycle battery that can be mounted in any position, Resists shocks and vibration. Long lasting high performance in high and low temperatures.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.