MM-G24M, 12V 90Ah, Group Size 24M Deep-Cycle Marine AGM, 550 CCA, 700 MCA, 145 RC, Battery

  • Mfr # MAX4165860
  • Zoro # G223573319
product price: 
$
226.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MAX4165860
Zoro #
G223573319
UPC #
810185371693
Country of Origin
Viet Nam

Description

Amp up your adventures with the Mighty Max MM-G24M battery, engineered for steady, reliable power wherever the journey takes you. Designed for those who go further, this maintenance-free, spill-proof build is made to handle waves, trails, and off-grid challenges with ease. Advanced AGM technology delivers consistent energy and withstands vibration, while the reinforced ABS shell adds protection against heat and impact, while the reinforced ABS shell adds protection from heat and impact, giving you lasting confidence to explore the unknown and push the limits. Delivering 550 Cold Cranking Amps (CCA), 700 Cranking Amps (CA), and 700 Marine Cranking Amps (MCA) for the reliable bursts of energy you need to start up with confidence. With 90 Ah of deep-cycle capacity, the Mighty Max MM-G24M is a true dual-purpose powerhouse battery that delivers high-output cranking strength to start your engine while providing long-lasting endurance to keep your electronics and gear running hour after hour. Its low self-discharge rate keeps it ready when you are, while the strong reserve capacity supports continuous operation for boats, RVs, solar systems, backup power setups, and more. Stay Powered to the Max with the strength and resilience that keep every journey going strong.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews