Shop MIGHTY MAX BATTERY

MM-H8 Start and Stop Car BCI Group 49 12V 95Ah, 160RC, 900 CCA Rechargeable AGM Car battery

  • Mfr # MAX3926703
  • Zoro # G415136674

product price: 
$
194.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MAX3926703
Zoro #
G415136674
UPC #
747104868395
Country of Origin
Viet Nam

Description

Delivering power when you need it, the Mighty Max MM-H8 Group 49 12 Volt 95 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The MM-H8 is an Absorbent Glass Mat AGM technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.


  • • MM-H8 Group 49 is a 12V 95AH 160RC, 900 Cold Cranking Amps (CCA), Sealed Lead Acid (SLA) rechargeable maintenance free car battery
  • • Dimensions: 13.90 inches x 6.88 inches x 7.48 inches. Listing is for the Battery and Screws only. No wire harness or mounting accessories included.
  • • SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Mighty Max Battery delivers 900 CCA Cold Cranking Amps which provides excessive starting power in the cold winter or heat summer weather. 160RC rating provides dependable performance and an extended lifespan, offering up to twice the cycle life compared to traditional batteries.
  • • Rechargeable battery that resists shocks and vibration. Long lasting high performance in high and low temperatures. Provides exceptional starting power and outstanding value

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.