Shop MIGHTY MAX BATTERY
Create Account
Viper VP-800 12V 800 Watt Replacement Battery for XS XP950 D975 S975
- Mfr # MAX3516922
- Zoro # G109152133
product price:Â
$
87.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MAX3516922
- Zoro #
- G109152133
- UPC #
- 656727490459
- Country of Origin
- Viet Nam
Description
Viper VP-800 is the ultimate, top rated, battery you want at your car audio sound off competitions. VP-800 is a 12-Volt battery delivering 800-Watt of power, perfect for any 800-Watt audio system. VP-800 can be used as a reinforcement for amplifiers or as your starting battery where weight is a concern, such as racing applications. Viper batteries are one of the most technologically advanced batteries on the market. The highest quality of cells and advanced sealed AGM technology makes this battery maintenance free and worry free. The VP-800 is able to be mounted in any position without the concern of leaks and spills, making the installation of your car audio system a whole lot easier. Viper Batteries are able to withstand higher temperature and vibrations than the leading brand name batteries, making moderate abuse affordable. Viper VP-800 12-Volt 35Ah 800-Watt AGM car audio battery. Reinforcement for amplifiers or as your starting battery where weight is a concern. Sealed non-spillable design can be mounted in any position without the worry of leaks and spills. Withstand higher temperature and vibrations than the leading brand name batteries. AGM technology for better power efficiency, longer life and maximum sound performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.