Shop MIGHTY MAX BATTERY
Create Account
Y50-N18L-A3 GEL Battery for ARCTIC Cat 800 02-04 With 12V 4Amp Charger
Mfr # MAX3515845
Zoro # G110206566
product price:Â
$
105.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MAX3515845
- Zoro #
- G110206566
- UPC #
- 730052263893
- Country of Origin
- Viet Nam
Description
The Y50-N18L-A3 GEL is a 12V 21AH GEL Maintenance Free battery. Requires no addition of water during the life of the battery. The Mighty Max Y50-N18L-A3 GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the Y50-N18L-A3 GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material