
Y50-N18L-A3 Motorcycle Battery for Honda 1500cc GL1500 Gold Wing 1999
Mfr # Y50-N18L-A347
Zoro # G7545635
product price:Â $59.99
/eaKey Features
Chemistry
SLA, AGM
Width
8.07 in
Depth
3.42 in
Height
6.37 in
Weight
14.55 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
Y50-N18L-A347
Zoro #
G7545635
UPC #
785123734925
Country of Origin
Viet Nam
Dimensions
Width
8.07 in
Depth
3.42 in
Height
6.37 in
Details
Chemistry
SLA, AGM
Weight
14.55 lb
Amperage
21 AH
Voltage
12 V
Item
Sealed Lead Acid Battery
Terminal
Nut and Bolt
Description
Y50-N18L-A3 is a 12 Volt 21AH 350 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) Battery. This Y50-N18L-A3 is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Negative on left, Positive on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.