YTX20HL-BS 12V 20AH SLA Replacement Battery Compatible with Polaris Sportsman 850 EFIaX2 ATV 10-13

  • Mfr # MAX4047268
  • Zoro # G415136599
product price: 
$
64.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MAX4047268
Zoro #
G415136599
UPC #
747104422351
Country of Origin
Viet Nam

Description

This YTX20HL-BS is a sealed lead-acid SLA absorbed glass mat AGM rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. Premium quality absorbed glass mat technology AGM is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more.


  • • YTX20HL-BS is a 12V 20AH 310 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) Battery
  • • Dimensions: 6.88 inches x 3.38 inches x 6.10 inches. Polarity: Negative on left, Positive on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included.
  • • SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover.
  • • Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews