Shop MIGHTY MAX BATTERY
Create Account
YTX7A-BS GEL Replacement Battery Compatible with PowerStar UTX7A-BS With 12V 1A Charger
- Mfr # MAX3986685
- Zoro # G910287017
product price:Â
$
47.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MAX3986685
- Zoro #
- G910287017
- UPC #
- 029483788922
- Country of Origin
- Viet Nam
Description
The YTX7A-BS GEL is a 12V 6AH GEL Maintenance Free battery. Requires no addition of water during the life of the battery. The Mighty Max YTX7A-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX7A-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material