Shop MIGHTY MAX BATTERY

YTX9-BSLIFEPO4 - 12 Volt 8 AH, 300 CCA, Lithium Iron Phosphate LiFePO4 Battery

  • Mfr # MAX3881894
  • Zoro # G215136607

product price: 
$
84.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MAX3881894
Zoro #
G215136607
UPC #
635665881963
Country of Origin
Viet Nam

Description

Mighty Max Lithium Iron Phosphate LiFePO4 engine start batteries are designed to replace Flooded, AGM, and Gel cell lead acid batteries in Power Sport applications such as motorcycles, ATVs, personal water craft, lawn mowers, utility vehicles, scooters, and dirt bikes. Foam spacers included to fit multiple size battery boxes. Lithium Batteries do not sulfate. Attention - make sure to only use a compatible lithium charger for this battery and tightly screw the terminals. Having loose terminals will cause a buildup of heat resulting in damage to the battery.


  • • YTX9-BSLIFEPO4 is a 12V 300 Cold Cranking Amps (CCA) Lithium Iron Phosphate Battery.
  • • Case Dimensions: 5.94 inches x 3.44 inches x 4.25 inches; Polarity: Negative on Right, Positive on Left; Weight: 1.00-pounds.
  • • Safe, No Liquid and can be mounted in any position. Make sure to only use a compatible lithium charger. Keep terminal tightly fitted. Having loose terminals will cause a buildup of heat resulting in damage to the battery.
  • • Up to 80 percent lighter and 5X the life of a lead acid equivalent with 2000+ deep cycles at 80 percent depth of discharge.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.