YTZ14SGEL 12V 11.2AH Replacement Battery compatible with Honda VT750C, C2, C2B 10-20 - 4PK

  • Mfr # MAX4025342
  • Zoro # G810323587
product price: 
$
192.99
/pk of 4, $48.25/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MAX4025342
Zoro #
G810323587
UPC #
747104201734
Country of Origin
Viet Nam

Description

The YTZ14SGEL is a 12V 11.2AH GEL Maintenance Free battery. Requires no addition of water during the life of the battery. The Mighty Max YTZ14SGEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTZ14SGEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews