YTZ7S 12V 6AH Battery for Honda 50 NPS50, S Ruckus 2016

  • Mfr # YTZ7S1333

  • Zoro # G7546956


product price:  $32.19
/ea

Key Features

Chemistry
SLA, AGM
Width
4.50 in
Depth
2.81 in
Height
4.21 in
Weight
4.41 lbs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YTZ7S1333
Zoro #
G7546956
UPC #
759478149154
Country of Origin
Viet Nam

Dimensions

Width
4.50 in
Depth
2.81 in
Height
4.21 in

Details

Chemistry
SLA, AGM
Weight
4.41 lbs
Amperage
6 AH
Voltage
12 V
Item
Sealed Lead Acid Battery
Terminal
Nut and Bolt

Description

YTZ7S is a 12-Volt 6 Ah 130 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTZ7S is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on right, negative on left, listing is for the battery and screws only, no wire harness or mounting accessories included.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products