Shop MIGHTY MAX BATTERY
Create Account
YTZ7SGEL 12V 6AH GEL Replacement Battery compatible with Aprilia 50 RS4 50 11-13 - 10PK
- Mfr # MAX4008032
- Zoro # G710308844
product price:Â
$
289.99
/pk of 10, $29.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MAX4008032
- Zoro #
- G710308844
- UPC #
- 747104004670
- Country of Origin
- Viet Nam
Description
The YTZ7S GEL is a 12V 6AH GEL Maintenance Free battery. Requires no addition of water during the life of the battery. The Mighty Max YTZ7S GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTZ7S GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material