This item is Discontinued.

Milbar Safety Wire Twist Pliers, Manual, 9 in. 1W

This item is Discontinued.

Milbar

Safety Wire Twist Pliers, Manual, 9 in. (Discontinued)

Mfr # 1W
Zoro # G0337438
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1W
Zoro #
G0337438
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 1/2 in
Nominal Length
9 in
Wire Size
0.020 in to 0.060 in
For Minimum Wire Diameter
0.02 in
Maximum Wire Cutting Diameter
0.06 in
Wire Rope Length
10 1/2 in
For Maximum Wire Diameter
0.06 in
Length
10 1/2 in
Fits Chest Size
Manual Return Models Combine Full Performance With Economy

Details

Item
Safety Wire Twister Plier
Material
Steel
Features
Manual Return Models Combine Full Performance With Economy
Tether Capable
Tether Capable
Return Type
Manual
Rotation
CW
Handle Material
Steel
Jaw Type
Serrated
Number of Pieces
1
Application
Automotive, Aviation
Standards
ASME B107.500-2010
Plier Product Group
Pliers
Finish
Black Oxide
Tether Style
Standard Tool (Accessory Needed for Tethering)
Plier Material
Steel
Knob Return
Manual
Tether Ready
No
Series
SafetyTwist
Jaw Texture
Serrated
Plier Type
Wire-Twisting Pliers
Shell Material
Steel

Description

If you work with aircraft or automotive parts, the Milbar 1W Safety Wire Twister Plier is an essential. It is designed to twist safety wire quickly and easily. The pliers are 10-1/2 in. long and made of black oxide steel for durability. They have a serrated jaw that makes it easy to grip onto your wire as you twist it around fasteners. The pliers come with a tether style standard tool. With the Milbar Safety Wire Twister Plier, you will be able to accomplish all your tasks efficiently and effectively.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.