Shop MILES LUBRICANTS

55 gal Gear Oil Drum Not Specified ISO Viscosity, Not Specified SAE, Yellow

  • Mfr # M00600601
  • Zoro # G5103957

product price: 
$
1,407.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

SAE Grade
Not Specified
ISO Viscosity Grade
Not Specified
Base Oil
Mineral
Series
80w90
Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M00600601
Zoro #
G5103957
UPC #
855679006910
Country of Origin
United States
Item
Gear Oil
SAE Grade
Not Specified
ISO Viscosity Grade
Not Specified
Base Oil
Mineral
Series
80w90
Color
Yellow
Flash Point
217 Degrees F
Application
For Differentials, Manual Transmissions, Trucks, Tractors, Industrial Gear Drives, Automobiles, Farm Machinery
Specific Gravity
28
Container Style
Drum
Standards
SAE
Timken OK Load
Not Specified
Four-Ball Wear
Not Specified
Max. Operating Temp.
160 Degrees F
Extreme Pressure Use
No
Min. Operating Temp.
-5 Degrees F
Lubricant Additives
No Additives
Item - Gear Oil
Gear Oil
Pour Point
-30 Degrees F
Viscosity Index
95
Container Type
Drum
Lubricant NSF Rating
Not Rated
AGMA Standard
Not AGMA Rated
NSF Rating
Not Rated
SAE Viscosity Grade
80W-90

Description

Gear Oil, Container Type Drum, Container Size 55 gal, Series 80w90, Viscosity Index 95, Standards SAE, SAE Viscosity Grade 80W-90, Color Yellow, Flash Point 217 Degrees F, Pour Point -30 Degrees F, Specific Gravity 28

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.