Shop MILESCRAFT
Create Account
34040713 Tablesaw & Router Table Push Stick
- Mfr # 2469146
- Zoro # G204109193
product price:Â
$
39.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2469146
- Zoro #
- G204109193
- UPC #
- 737888340408
- Country of Origin
- China
Description
Features
- Material: Plastic
- Assembled Height: 11.9 in.
- Assembled Length: 8.5 in.
- Assembled Width: 1.5 in.
- Product Type: Tablesaw and Router Table Push Stick
- Number in Package: 1 Pack
- Engineered with a tall, tilted, natural grip handle that gives firm control while providing improved visibility and clearance from the cutting blade or bit
- A built in tab and overmolded soft surface base provides secure control of the stock without damage
- Rear foot hooks over back end of material, providing a safer, more positive combination "push-pull" action
- High visibility yellow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.