Shop MILESCRAFT
See all product information
Create Account
Signpro Wood Carving Sign Making Template Kit for Routers
Mfr # 1212
Zoro # G305347654
product price:
$
102.99
/ea
Free Shipping & Returns
Key Features
Tool Weight (Lb.)
7.92 lb
Features
TurnLock BasePlate
Application
SignMaking
For Use With
Routers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1212
- Zoro #
- G305347654
- UPC #
- 7.37888E+11
- Country of Origin
- China
Details
- Tool Weight (Lb.)
- 7.92 lb
- Features
- TurnLock BasePlate
- Application
- SignMaking
- For Use With
- Routers
Description
Make professional-quality engraved wooden signs with the Milescraft Sign Pro sign making kit for routers. This router jig gives you the speed and convenience you need and is compatible with your existing router. It features TurnLock technology for mounting and dismounting your router in seconds, without tools and includes two sizes of self-spacing letter and number template sets.
• Router template guide works with most routers
• Creates professional-quality engraved wooden signs
• Features tungsten carbide-tipped core-box router bits
• Low-profile C-clamps and end frames offer a stable routing surface
• Features Milescraft TurnLock technology, which facilitates mounting and dismounting of your router within seconds without tools
• Includes two C-clamps, 1/4 in. and 3/8 in. tungsten carbide-tipped core box router bits, base plate, metal-nose bushings and durable self-spacing polymer-blend 1-1/2 in. and 2-1/2 in. letter and number templates
• Bushing guides you through the router stencils to create great-looking signs; the metal nose guide bushing provides long-lasting durability
• Router template guide works with most routers
• Creates professional-quality engraved wooden signs
• Features tungsten carbide-tipped core-box router bits
• Low-profile C-clamps and end frames offer a stable routing surface
• Features Milescraft TurnLock technology, which facilitates mounting and dismounting of your router within seconds without tools
• Includes two C-clamps, 1/4 in. and 3/8 in. tungsten carbide-tipped core box router bits, base plate, metal-nose bushings and durable self-spacing polymer-blend 1-1/2 in. and 2-1/2 in. letter and number templates
• Bushing guides you through the router stencils to create great-looking signs; the metal nose guide bushing provides long-lasting durability
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.