This item is Discontinued.

Milescraft SmallCircleCompass for Cutting Circles with your Router 1210

This item is Discontinued.

Milescraft

SmallCircleCompass for Cutting Circles with your Router (Discontinued)

Mfr # 1210
Zoro # G305347661
UPC # 737888121007
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1210
Zoro #
G305347661
UPC #
737888121007
Country of Origin
China
Tool Weight (Lb.)
2.6 lb
Material
Glass-filled nylon, durable polycarbonate, and metal
Includes
Small Circle Jig, Circle Guide Head, TurnLock™ Base Plate, 1/4 in Straight Router Bit, Drill Bit, Centering Pin, Bushing and Mounting Hardware.
For Use With
Routers
Application
Routing
Features
TurnLock BasePlate

Description

With the Small Circle Compass, you can expand the capabilities of your circle cutting. The jig allows you to cut circles from 1.5 in. Dia to 12 in. in Dia. With the included TurnLock base plate, this product is compatible with most routers.
• Small circle jig has built-in imperial and metric scales, with an easy readout window for setting the diameter of both your inside and outside cuts
• Quickly and easily attaches to the included TurnLock circle guide head
• Cut small circles from 1.5 in. Dia to 12 in. Dia
• Circle guide head is equipped with patented TurnLock technology, allowing for fast tool-free guide bushing and router attachment exchanges
• Thumb-activated lock/release mechanism enhances speed and safety when changing tools
• TurnLock base plate accepts all Milescraft bushings
• Includes small circle jig, circle guide head, TurnLock base plate, router bit, drill bit, centering pin, bushing and mounting hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.