Shop MILL ROSE

4001446 Blue Monster Silver 520 x 0.5 in. Thread Seal Tape - Pack of 30

  • Mfr # 4001446

  • Zoro # G703978511


product price:  $100.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4001446
Zoro #
G703978511
UPC #
38091706587
Country of Origin
Unknown

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Blue Monster Silver 520 in. x 0.5 in.Thread Seal Tape
  • Pack of 30
Specifications
  • Color: Silver
  • Sealant Tape Length: 520 in.
  • Sealant Tape Width: 1/2 in.
  • Material: PTFE
  • Weight: 1.58 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.