Shop MILL ROSE

76011 0.5 Pint Blue Monster Compound

  • Mfr # 76011
  • Zoro # G404147971

product price: 
$
26.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
76011
Zoro #
G404147971
UPC #
38091760114
Country of Origin
China

Description

0.5 Pint Blue Monster Compound

Slow-drying, soft-setting, non-hardening pipe thread compound. Specially formulated with superb "sticking" characteristics, Blue Monster applies evenly and quickly to threads. Blue Monster is recommended for on-site or assembly line work. It is lead-free, non-toxic and will not harden or separate in the can. When applied properly, Blue Monster allows the system to be pressurized immediately after assembly. It does not require any set or cure time. This compound is made with the highest quality materials. Seals threads on all metals, PVC, CPVC, ABS and Nylon Plastic Pipe Systems. Adheres to oily threads. Easy clean-up. Soft-set, grit-free and low odor.

Features
  • 0.5 Pint Blue Monster Compound
Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Weight: 23 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.