1/2 PINT 8 FL OZ MONSTER PVC CEMENT
- Mfr # 76032
- Zoro # G424991516
product price:Â
$
13.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 76032
- Zoro #
- G424991516
- UPC #
- 038091760329
- Country of Origin
- Unknown
Description
Fast set one-step cement no primer required. Eco-friendly low VOC suitable for all weather conditions. Effective on wet or dry pipe hot or cold temperatures. Ideal for under-the-sink jobs and home remodels blue Monster 1-step PVC cement can be used on all classes of rigid and flexible PVC pressure pipe including Schedule 80 up to 6 inch in diameter and 8 inch diameter on non-pressure rigid and flexible PVC pipe. Blue Monster 1-Step PVC cement is made with highest quality materials and meets or exceeds ASTM spec. D2564. Nsf pw/dwv/SW standard 14 standard 1. Typical uses include potable water pressure pipe pool irrigation Conduit dwv drain duct and sewer. Medium body-low VOC Blue Monster 1-Step PVC cement emits less than 510 grams per liter VOC when tested according to scaqmd method 316 a.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.