
ZX-167400SH10SLS000P direct interchange for EPPENSTEINER-167400SH10SLS000P
Mfr # ZX-167400SH10SLS000P
Zoro # G501193864
product price:Â $54.89
/eaKey Features
Filter Style
Suction
Replaces OEM Brand
EPPENSTEINER
Filter Media
Pleated Microglass
Seal Type
Viton
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZX-167400SH10SLS000P
Zoro #
G501193864
UPC #
-
Country of Origin
United States
Details
Filter Style
Suction
Replaces OEM Brand
EPPENSTEINER
Replaces OEM Part
167400SH10SLS000P
Filter Rating (Microns)
10
Filter Media
Pleated Microglass
Seal Type
Viton
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.