
Hydraulic Filter, replaces PALL HC9606FUS13H, Pressure Line, 10 micron
Mfr # ZX-HC9606FUS13H
Zoro # G701122251
product price:Â $70.79
/eaKey Features
Replaces OEM Brand
PALL
Replaces OEM Part
HC9606FUS13H
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZX-HC9606FUS13H
Zoro #
G701122251
UPC #
-
Country of Origin
United States
Details
Item
Hydraulic Filter
Replaces OEM Brand
PALL
Replaces OEM Part
HC9606FUS13H
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
10
Seal Type
Viton
Collapse Pressure
305
Operating Temp
-13 to 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.