Shop MILLER BY HONEYWELL
Create Account
493-ACA-QC-UGN Full-Body Aircore Harness, Green - Universal
- Mfr # 493-ACA-QC/UGN
- Zoro # G524190888
product price:Â
$
639.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 493-ACA-QC/UGN
- Zoro #
- G524190888
- UPC #
- -
- Country of Origin
- China
Description
Features Full Body Harness. Harness Application - General Industry. Harness Size - Universal. Weight Capacity - 400 lbs.. Back D-Ring -Yes. Side D-Rings - Yes. Shoulder Strap Buckles Cam. Chest Strap Buckles Quick-Connect. Leg Strap Buckles Quick-Connect. Subpelvic Strap - Yes. Color - Green. Webbing Material - Polyester. Hardware Material - Aluminum. Stretchable - Yes. Tensile Strength 5000 - lbs.. Standards - OSHA 1926.502, ANSI A10.32, ANSI Z359.1, CSA Z259.10-12.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.