493-TCK4500-Z7-U-6FTAK Universal TitanTM Construction Fall Protection Kit
- Mfr # 493-TCK4500-Z7/U/6FTAK
- Zoro # G924189260
product price:Â
$
348.99
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
- 493-TCK4500-Z7/U/6FTAK
- Zoro #
- G924189260
- UPC #
- -
- Country of Origin
- China
Description
All-in-one kit designed specifically for construction industry. Includes 6 ft. tubular shock-absorbing lanyard; 6 ft.cross-arm strap anchorage connector; and full-body harness with tongue-buckle leg straps, sliding back D-ring and sub-pelvic support strap, rated at 400 lbs. Lanyard connector gates rated at 3,600 lbs. Universal size is L/XL.