This product has been discontinued.
Miller Electric
Plasma Cutter, Spectrum 125C, 20 ft Cable (Discontinued)
Mfr # 907149
Zoro # G1450066
Product Information
- Brand Miller Electric
- MFR # 907149
- Zoro # G1450066
- UPC # 715959304306
- Country of Origin United States
- Category Plasma Cutting Accessories
Dimensions
Overall Width (In.) | 8-1/2 |
Overall Height (In.) | 13-1/2 |
Overall Depth (In.) | 16 |
Details
Item | Plasma Cutter |
Application | For Cutting Up to 3/16" Mild Steel |
OCV | 315 |
Input (Amps) | 20 |
Duty Cycle | 35% |
Series | Spectrum 125C |
Rated Output | 12 A @ 110V DC |
Input Voltage | 120 |
Includes | ICE-12C Torch with 20 Feet Cable, Built In Compressor |
Description
Plasma Cutter, Input Voltage 120, Includes ICE-12C Torch with 20 Feet Cable, Built In Compressor, Series Spectrum 125C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.