Shop All Welding Helmet Accessories
Miller Electric
Polycarbonate Front Lens Cover, 6 in x 5-5/8 in, Filter Shade 3
Mfr # 271320
Zoro # G5567095
product price: $22.99
/pk 5, $4.60/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Filter Shade 3
- Thickness 0.06 in
- Plate Size 6 in x 5-5/8 in
- Type Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 271320
- Zoro # G5567095
- UPC # 715959622868
- Country of Origin Korea, Republic of
- Category Welding Helmet Accessories
Dimensions
Plate Size | 6 in x 5-5/8 in |
Plate Width | 5 5/8 in |
Plate Length | 5 5/8 in |
Description
Front Lens Cover, Compatible with Brand Miller Electric, Compatible with Grainger Part Number 40CN02, 40CN04, 40CN05, 423P56, 48VF66, 494D93, Compatible with Manufacturer Model Number 280045, 280047, 280048, 280049, 280051, 280053, Compatible with Series Digital Infinity, For Use With Infinity Series Helmets, Lens Color Clear, Magnification No, Material Polycarbonate, Plate Length 5 5/8 in, Plate Thickness 0.06 in, Plate Width 5 5/8 in, Standards ANSI, Welding Shade Designation W3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOTORCH Welding Torch, Swirl Flame (0386-1282)
- PARKER TORCHOLOGY Bernard Centerfire Style Contact Tip, .035 in. (PT-035)
- UNIWELD UNIWELD TYPE370 Sz3 Welding Tip (TYPE370-3)
- WOKIN 50 Pound Welding Magnet (585050)
- MILLER ELECTRIC ArcArmor (R) 3 Volt Non-Rechargeable Lithium Battery (217043)
- MILLER ELECTRIC Polycarbonate Plate with Cover Plate, Shade 11 (245818)
- MILLER ELECTRIC Welding Helmet Magnifying Lens, 0.75 (212235)
- MILLER ELECTRIC Welding Helmet Magnifying Lens, 1.25 (212237)
- MILLER ELECTRIC Lens Assembly, 4" x 2-1/2" Plate Size (260557)
- MILLER ELECTRIC Welding Helmet Grinding Shield, 8" L, 5" W (258853)
- 3M Speedglas Starter Kit, Replacement (45-1101-99)
- Miller Electric Welding Helmet Accessories