Co Inc Better Bucket- Red 10 Quart - BB10RED
- Mfr # 957756
- Zoro # G503963168
product price:Â
$
45.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 957756
- Zoro #
- G503963168
- UPC #
- 85765010204
- Country of Origin
- China
Description
BETTER BUCKETPatented ergonomically designed feeder is excellent for horses, cattle and livestock. Angular design better accommodates animal s facial structure, allowing more natural eating manner. Tapered sides funnel feed toward back of bucket, making feed & grain more accessible and reduces animal behavioral problems. Flatback provides stability against a wall or fence. Fits on a flat wall with either a traditional wall bracket or snap hook. Durable, impact resistant, high-density polyethylene construction with smooth finished edges and heavy-duty handle.
UPC : 085765010204
Color : RED
Size : 10 QUART
Length : 15.75
Width : 12.75
Height : 11
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Flatback
Shipping Dimensions: 15.75x12.75x11
UPC : 085765010204
Color : RED
Size : 10 QUART
Length : 15.75
Width : 12.75
Height : 11
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Flatback
Shipping Dimensions: 15.75x12.75x11
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.