Shop MILLER MFG
Create Account
Co Inc Fence Feeder with snaps- Black 11 Inch - FF11BLACK
- Mfr # 957696
- Zoro # G403936323
product price:Â
$
43.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 957696
- Zoro #
- G403936323
- UPC #
- 84369154420
- Country of Origin
- China
Description
FENCE FEEDER W/SNAPSHigh-impact polyethylene plastic that will stand up to tough farm use. Portable and easy to install and clean. Can be mounted to a wall instead using provide ed clips. 4.5 quart liquid capacity, 4 quart dry capacity.
UPC : 084369154420
Color : BLACK
Size : 11 INCH
Length : 7
Width : 11
Height : 6.5
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Over The Fence
Shipping Dimensions: 7x11x6.5
UPC : 084369154420
Color : BLACK
Size : 11 INCH
Length : 7
Width : 11
Height : 6.5
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Over The Fence
Shipping Dimensions: 7x11x6.5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.