Co Inc Hook Over Feeder- Blue 12 Quart - HF12BLUE
- Mfr # 464319
- Zoro # G603936314
product price:Â
$
64.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 464319
- Zoro #
- G603936314
- UPC #
- 84369001137
- Country of Origin
- China
Description
HOOK OVER FEEDERThe 12 qt. plastic hanging feeder is ideal for feeding and watering horses, goats, sheep and dogs. To be used in the field, pasture, trailer or stall. The durable molded bracket easily hooks over any 2 by board or rail fence. Great as a planter.
UPC : 084369001137
Color : BLUE
Size : 12 QUART
Length : 13.75
Width : 12.25
Height : 14.25
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Over The Fence
Shipping Dimensions: 13.75x12.25x14.25
UPC : 084369001137
Color : BLUE
Size : 12 QUART
Length : 13.75
Width : 12.25
Height : 14.25
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Over The Fence
Shipping Dimensions: 13.75x12.25x14.25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.