Co Inc Metal Trough-o-matic with Brackets - TM830T
- Mfr # 464174
- Zoro # G204032422
product price:Â
$
70.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 464174
- Zoro #
- G204032422
- UPC #
- 84369083010
- Country of Origin
- China
Description
METAL TROUGH-O-MATIC W/ BRACKETSAll metal float valves flow up to 245 gallons-per-hour and operate between 10-70 psi. Durable aluminum housing with nylon orifice. Includes expansion brackets to fit tank rims up to 2 inch thick and 4 3/8 inch w
UPC : 084369083010
Length : 13.75
Width : 12.25
Height : 14.25
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Stock Tanks
Shipping Dimensions: 13.75x12.25x14.25
UPC : 084369083010
Length : 13.75
Width : 12.25
Height : 14.25
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Stock Tanks
Shipping Dimensions: 13.75x12.25x14.25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.