Co Inc P-Mason Jar Baby Chick Waterer- Clear 1 Quart MJ9826
- Mfr # 957782
- Zoro # G103955006
product price:Â
$
34.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 957782
- Zoro #
- G103955006
- UPC #
- 84369173636
- Country of Origin
- China
Description
MASON JAR BABY CHICK WATERERHolds 1 quart of water Easy to fill and clean Base includes 8 feeding holes base is made of heavy-duty galvanized steel with rounded, embossed edges
UPC : 084369173636
Color : CLEAR
Size : 1 QUART
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Feeders Poultry
UPC : 084369173636
Color : CLEAR
Size : 1 QUART
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Feeders Poultry
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.