Shop MILLER MFG
Create Account
Co Inc Rubber Feed Pan- Black 8 Quart - HP8
- Mfr # 464353
- Zoro # G303870345
product price:Â
$
39.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 464353
- Zoro #
- G303870345
- UPC #
- 84369000680
- Country of Origin
- China
Description
RUBBER FEED PANThe 8 quart rubber feed pan is specifically designed for hogs goats sheep and large dogs. Features include extra thick walls and a rugged rolled rim for added stability and easy handling. Crack-proof crush-proof and freeze-proof. Made in usa.
UPC : 084369000680
Color : BLACK
Size : 8 QUART
Length : 14.5
Width : 14.5
Height : 4.5
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Salt Holders & Pans
Shipping Dimensions: 14.5x14.5x4.5
UPC : 084369000680
Color : BLACK
Size : 8 QUART
Length : 14.5
Width : 14.5
Height : 4.5
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Salt Holders & Pans
Shipping Dimensions: 14.5x14.5x4.5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.