Shop MILLER MFG
Create Account
HOG FEEDER SINGLE DOOR
- Mfr # HGFS
- Zoro # G824993028
product price:Â
$
223.99
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
- HGFS
- Zoro #
- G824993028
- UPC #
- 084369150453
- Country of Origin
- Unknown
Description
A heavy-duty hog feeder that will stand up to the toughest use. Heavy-gauge steel is extra thick in the trough and feed doors. The deep trough has a feed-saver lip to conserve feed. The feed door is specially designed to keep out moisture and pests but can easily be wired open for starting pigs. The top door flips open from the back for easy loading from the rear or outside the pen. Slots in back side for mounting on wall or rail. Ships completely assembled. 19 inches long x 12.75 inches wide x 29.5 inches high. 50 pound capacity.
Restrictions
This item has been restricted from sale in the following states:
CA