Miller Manufacturing 405073156 157315 26 x 24 x 37 in. Large Plastic Pet Crate
- Mfr # 405073156
- Zoro # G003726409
product price:Â
$
570.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 405073156
- Zoro #
- G003726409
- UPC #
- 84369157315
- Country of Origin
- China
Description
Miller Manufacturing Company is a manufacturer distributor of farm, ranch, and pet products. While developing and providing innovative solutions to a broad range of customers we provide time-tested solutions in the catalog, this blend of products makes Miller a one-stop shop for companies looking for a full breadth of quality, cost-competitive products for the farm and ranch.
Features- Double door portable plastic pet crate
- Secure spring latch
- Rear vents
- Material: Plastic
- Size: Large
- Dimension: 26" x 24" x 37"
- Weight: 20.27 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.