Shop MILLER
Create Account
Twin Personal Fall Limiter with G2 Twin Connector and Aluminum Locking Rebar Hook
- Mfr # MTL-OHW2-28/6FT
- Zoro # G224212361
product price:Â
$
475.99
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
- MTL-OHW2-28/6FT
- Zoro #
- G224212361
- UPC #
- -
- Country of Origin
- Mexico
Description
Twin models provide 100% tie-off connection for enhanced safety, Quick-activating stainless steel braking mechanism for immediate response, Visual load indicator alerts when the unit needs removal from service, Compact design offers greater freedom compared to shock-absorbing lanyards, Versatile option that can connect to harness D-ring or anchor point, High-impact resistant nylon housing and abrasion-resistant webbing, Meets OSHA, ANSI Z359.14-2021 Class 1, and CSA standards, Supports up to 420 lbs. per OSHA standards, Ideal for industries such as construction, manufacturing, telecom, and wind energy, ensuring safety during work at heights,
Documents & Resources