Shop MILTON
See all product information
Create Account
Swivel End Fitting, 1/4"FNPT, 1/4"ID, PK20, Brass, 10 PK
- Mfr # S-609
- Zoro # G5039371
product price:Â
$
54.79
/pk 10, $5.48/ea
Key Features
Material
Brass
Overall Length
1.5
Overall Height
0.63
Weight
0.11
Overall Width
0.63
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-609
- Zoro #
- G5039371
- UPC #
- -
- Country of Origin
- United States
- Item
- Swivel End Fitting,1/4"FNPT,1/4"ID,PK20
- Material
- Brass
- Weight
- 0.11
Description
Swivel End Fitting,1/4 In.FNPT,1/4 In.ID,PK20, Package Quantity 20